Beli press hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAILEIGH INDUSTRIAL Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Pressing
- Base Length (inch): 44
- Base Width (inch): 24
- Frame Type: H-Frame
- Material - Machining: Steel
- Pump: Yes
- Pump Type : Air
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- DAKE CORPORATION Hydraulic PressDeskripsi:Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.atribut:
- UNSPSC: 27121502
- Adjustable Bed: Yes
- Frame Type: H-Frame
- DAYTON Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Bending; Forming; Pressing; Punching; Staking and Clamping; Straightening
- Base Length (inch): 27
- Base Width (inch): 20
- Cylinder Type: Single Acting
- Distance Between Uprights (inch): 19-1/4
- Features: Heavy Duty;Welded Channel Frame
- Frame Capacity (t): 25
- Frame Type: H-Frame
- Hose Length (inch): 5 ft 6
- Includes: Table Plates; V-Blocks
- Material - Machining: Iron
- Overall Height (inch): 62
- Overall Length (inch): 35
- Overall Width (inch): 14
- Pressure (t): 25
- Pump: Hydraulic
- Pump Type : Hydraulic Manual
- Reservoir Capacity (Qt): 2.5
- Stroke (inch): 10
- BITLER Hydraulic Press Brake & Bench Press Machineatribut:
- Pressure (MPa): 25
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- MAXPRO Electric Hydraulic Shop Pressatribut:
- Capacity (t): 100
- SUN RUN Hydraulic PressDeskripsi:SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)atribut:
- Vertical Daylight (mm): 178-1384
- Frame Press Dimensions C (mm): 1448
- Frame Press Dimensions D (mm): 302
- Frame Press Dimensions E (mm): 737.0
- Frame Press Dimensions F (mm): 1029
- Frame Press Dimensions G (mm): 102
- Frame Press Dimensions J (mm): 762
- Frame Press Dimensions K (mm): 133
- Frame Press Dimensions L (mm): 272.0
- Frame Press Dimensions M (mm): 673
- Frame Press Dimensions N (mm): 1930
- Capacity (t): 30
- ALDO Electric Hydraulic Pressatribut:
- Capacity (t): 10
- Nominal Pressure (KN): 100
- Working Pressure of Liquid (MPa): 0-12
- Workbench Size (mm): 500-400
- Slider Stroke (mm): 0-300
- Decline Speed (mm/s): 18
- Maximum Opening (mm): 450
- Motor Power (kW): 1.5
- Oil Pump Displacement (ml/r): 6
- Phase: 3
- Rising Speed (mm/s): 28
- Shape Size (mm): 1000x800x1500
- Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 VersionDeskripsi:Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.atribut:
- Base Size (WxD) (mm): 750x700
- Capacity (t): 30
- Min/Max Height of Ram to Table (mm): 140 to 980
- Ram Stroke (mm): 165
- Table Aperture (mm): 170
- Work Bed Adjustable Height (mm): 8x140
- Additional Features: Heavy Duty Steel Frame
- Overall Height (mm): 1835
- Overall Width (mm): 770
- Product Type: Bench Press
- Weight Each (Kg): 105
- Working Table Width (mm): 530
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
Daftar Harga press hydraulic Terbaru October 2026
| BAILEIGH INDUSTRIAL Hydraulic Press | Rp76.999.900 |
| Wipro Hydraulic Press (Mesin Press Hidrolik) | Rp5.399.900 |
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.299.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp24.999.900 |
| DAKE CORPORATION Hydraulic Press | Rp19.999.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| DAYTON Hydraulic Press | Rp88.999.900 |
| MAXPRO Hydraulic Shop Press | Rp7.399.900 |
| BITLER Hydraulic Press Brake & Bench Press Machine | Rp76.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102591770-1.jpg)
/c0P105678432-3.jpg)

/81P102145289-4.jpg)








/P102037331-1.jpg)





/P101536330-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)